Skip Content
M12 CORDLESS BAND SAW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

M12 CORDLESS BAND SAW KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2429-21XC
  • Mfr. Model # 2429-21XC
  • UNSPSC # 23172007
  • CATALOGUE PAGE # 428
  • Shipping Weight 12.4 lbs

Product Details

M12 Sub/Cmpct Band Saw Kit, 12 V, Spd. Single, Surf. Ft./Min. Low/High 0 - 280, V 12, Drive Dir., Rect. Cap. (In.) 1-5/8, Round Cap. (In.) 1-1/2, 1 Handed, Bld. Sz. (In.) 27, Tool L (In.) 12, Tool Wt. (Lb.) 6.75, Stds. UL. Incl. (1) 24U92 Band Saw, (1) 48-39-0572 18 TPI Sub-Comp. Bld., (1) MTL48-11-2402 Red Lith. M12 XC Batt., (1) MTL48-59-2401 30 Min. Charger.

Technical Specs

  • Includes 18 TPI Sub-Compact Band Saw Blade (MTL48-39-0572), Red Lithium M12 XC Battery (MTL48-11-2402), 30 min. Charger (MTL48-59-2401), and Carrying Case
  • Handle Type D-handle
  • Drive Type Direct
  • Item Cordless Band Saw Kit
  • Surface Ft. per Min. Low 0 - 280
  • Number of Speeds 1
  • Surface Ft. per Min. High 0 - 280
  • Tool Weight 6.75 lbs.
  • Light Yes
  • Voltage 12
  • Standards UL
  • Blade Length 11 "
  • Round Capacity 1-5/8"
  • Tool Length 11"
  • Rectangle Capacity 1-5/8" x 1-5/8"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 4PKY2
  • Battery Pack Replacement 4PKY2
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list