Skip Content
M12 AC/DC CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M12 AC/DC CLAMP METER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2239-20
  • Mfr. Model # 2239-20
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Product Details

M12 Clamp-Gun, digital 1,000 amps AC, 1,000 amps DC, voltage 1,000 AC, voltage 1,000 DC, frequency 6,000 Hz, true RMS, 4,000 micron F capacitance, audible continuity, non-contact voltage measurement, CAT IV 600 V, CAT III 1,000 V. Inc: test leads, M12 lithium-ion battery, charger and case.

Technical Specs

  • Counts 4,000
  • Battery Type 12V
  • Includes Test Leads, Instructions
  • Item Digital Clamp On Ammeter
  • Operating Temp. 14 Degrees F to 122 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Frequency Counter 5 Hz to 60 kHz
  • Display Reverse Black LCD
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Special Features Ergonomic Pistol Grip Design, High Contrast, White On Black Display with Backlight for Easy Reading, LED Floodlight
  • Manufacturers Warranty Length 5 yr.
  • Data Hold Yes
  • Peak Hold Yes
  • AC Current Accuracy +/-1.9%
  • Capacitance 0.100 to 4000uF
  • Auto Power Off Yes
  • AC Response TRMS
  • Jaw Capacity 1-21/64"
  • Max. AC Volts 1,000
  • Calibration Frequency 50 to 60 Hz
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Max. DC Volts 1,000
  • Max. Ohms 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list