M12 AC/DC CHARGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

M12 AC/DC CHARGR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2510-20
  • Mfr. Model # 2510-20
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.22 lbs

Product Details

M12 12 V AC/DC charger.

Technical Specs

  • Features 120 VAC/DC Vehicle Compatible
  • Number of Ports 1
  • For Use With M12(TM) Batteries
  • Item Battery Charger
  • Battery Capacity 1.5 Ah
  • Charger Input Voltage 120 VAC/12 VDC
  • Cordless Tool Battery Type Li-Ion
  • Includes Charger
  • Charger Output Voltage 12.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list