Discontinued with Replacement
M12 3/8 SQ DRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M12 3/8 SQ DRIVER KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2451-22
  • Mfr. Model # 2451-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.18 lbs
Suggested Replacement Product
IMPCT WRENCH M12 3/8 KIT

Your Price: NA

Technical Specs

  • Includes (2) Batteries, Charger, Carrying Case
  • Item Cordless Impact Wrench Kit
  • Features Powerful Impact Mechanism, Compact Design, On Board Fuel Gauge, LED
  • Handle Type T-Handle, Nonslip, Soft Grip
  • Max. Torque 84 ft.-lb.
  • Tool Weight 2.3 lb.
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Drive Size 3/8"
  • Voltage 12.0
  • Tool Length 6-1/2"
  • Battery Capacity 1.5Ah
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list