M12 3/8 RAD DRILL TL NLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M12 3/8 RAD DRILL TL NLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2415-20
  • Mfr. Model # 2415-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.3 lbs

Product Details

Cordless Right Angle Drill, Bare Tool (No Battery), Voltage 12.0, Chuck Size 3/8 In., 800 No Load RPM, Max. Torque 100 in.-lb., Battery Included None, Battery Pack Replacement 48-11-2401, Handle Type Ergonomic, Features Integrated LED, Extended Paddle Switch, 10 Position Electronic Clutch, Tool Length 11 In., Tool Weight 2.03 lb., Includes Bare Tool Only

Technical Specs

  • Features Redlithium(TM) Battery Technology, Extended Paddle Switch, Innovative Electronic Clutch, Quick and Easy Bit Changes and Maximum Grip, Built-in Leds, Variable-speed Trigger
  • Handle Type Ergonomic
  • Includes Bare Tool Only
  • Item Cordless Right Angle Drill Kit
  • Battery Included No
  • Max. Torque 100 in-lbs.
  • Voltage 12
  • Tool Weight 2.0 lbs.
  • No Load RPM 800
  • Battery Pack Replacement 48-11-2401
  • Tool Length 11"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 0
  • Series M12(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list