Discontinued with Replacement
M12 3/8 HAMMER DRILL DR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M12 3/8 HAMMER DRILL DR KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2411-22
  • Mfr. Model # 2411-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.64 lbs
Suggested Replacement Product
HAMMER DRILL/DRIVER 3/8 KIT

Your Price: NA

Product Details

2 speeds. Lightweight and compact. 2 modes: hammer or driver. Includes battery, charger and case.

Technical Specs

  • Blows per Minute 0 - 25,000
  • Battery Included (2) MTL48-11-2401
  • Max. Torque 275 in-lbs.
  • Tool Weight 2.8 lbs
  • Voltage 12.0
  • No Load RPM 0 - 900
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 3/8"
  • Tool Length 7-5/8"
  • Features LED Worklight
  • Handle Type Ergonomic
  • Item Cordless Hammer Drill/Driver Kit
  • Includes (2) M12(TM) RED LITHIUM(TM) Batteries, 30 min. Charger and Carrying Case
  • Battery Pack Replacement 2XKZ6
  • Clutch Style Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list