Skip Content
Discontinued with Replacement
M12 3/8 DRILL DRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M12 3/8 DRILL DRIVER KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2410-22
  • Mfr. Model # 2410-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.18 lbs
Suggested Replacement Product
DRILL/DRIVER 3/8 M12 KIT

Your Price: NA

Product Details

2-speed all-metal gear box. 3/8 inch single sleeve ratcheting metal chuck. Lightweight and compact. Integrated LED and fuel gauge. Includes: 2 batteries, charger, and case.

Technical Specs

  • Battery Included Yes
  • Voltage 12.0
  • Tool Weight 2.4 lbs.
  • Tool Length 7-1/4"
  • Battery Included / Bare Tool Battery Included
  • Handle Type T
  • Includes (1) M12(TM) Drill Driver, (2) M12(TM) Red Lithium(TM) Batteries, 30 min. Charger, Carrying Case
  • Item Cordless Drill/ Driver Kit
  • Max. Torque 275 in.-lb.
  • Number of Batteries 2
  • Battery Pack Replacement 2XKZ6
  • Clutch Style Adjustable
  • No Load RPM 0 - 900
  • Chuck Keyless
  • Series M12
  • Transmission 2 Speed
  • Battery Capacity 1.4Ah
  • Chuck Size 3/8"
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list