M12-1.75 THREAD INSERT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M12-1.75 THREAD INSERT STEEL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK450-12
  • Mfr. Model # 450-12
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.1 lbs

Product Details

E-Z LOK threaded inserts provide strong and easy-to-use solution for repairing or reinforcing tapped holes in metal. Use where a threaded fastener will be repeatedly installed and removed in metal. Threaded inserts for metal are screw machined out of carb

Technical Specs

  • Application For Use on Metal
  • Length 0.669"
  • Item Self Locking Thread Insert
  • Material CARBON STEEL
  • Package Quantity 5
  • Tensile Strength (PSI) 78,300
  • Type Coarse
  • Drill Size 14mm
  • Internal Thread Size M12 x 1.75
  • Tap Sizes M16 x 2 STI
  • Thread Direction Right Hand
  • Rockwell Hardness 84
  • Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list