Discontinued with Replacement
M10X1.5 500 D10 GP BOTTOM FORM TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M10X1.5 500 D10 GP BOTTOM FORM TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF37276
  • Mfr. Model # 37276
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs
Suggested Replacement Product
TAP FORM,HSS,TICN,M10X1.5

Your Price: NA

Technical Specs

  • Item Thread Forming Tap
  • Overall Length 2-15/16"
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • Thread Length 3/4"
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Number of Pieces 1
  • Pitch Diameter Limit D10
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list