Skip Content
M10 X 75 SOCKET CAPSCREW DIN912 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M10 X 75 SOCKET CAPSCREW DIN912

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-010-0075
  • Mfr. Model # S015-010-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M10 x 75 mm.

Technical Specs

  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Material Grade A2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list