Discontinued with Replacement
M10 X 1.5 D6 3FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

M10 X 1.5 D6 3FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735476
  • Mfr. Model # 8354-2735476
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs
Suggested Replacement Product
TAP M10X1.5 D6 3F SEMI-BOTT VT-SFT

Your Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.381"
  • Standards ANSI
  • List Number 8354
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Length 19.05mm
  • Tap Style Spiral Flute
  • Overall Length 74.61mm
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list