Skip Content
Discontinued with Replacement
M10 X 1.25 D5 3FL EMSS SP FL SH-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

M10 X 1.25 D5 3FL EMSS SP FL SH-50

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-2735491
  • Mfr. Model # 8354-2735491
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs
Suggested Replacement Product
TAP M10 X 1.25 D5 3F SEMI-BO VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.381"
  • List Number 8354
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M10-1.25
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 19.00mm
  • Overall Length 74.00mm
  • Tap Style Spiral Flute
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list