Skip Content
M10 HINGE EYE SW12, W8.2, H 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M10 HINGE EYE SW12, W8.2, H 25

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDV5
  • Mfr. Model # 6UDV5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Hinge Eye
  • Application Gas Spring Connector
  • For Use With Gas Springs
  • Material Aluminum
  • Type Length 25mm, M10 Thread
  • Eyelet Thickness 12mm
  • Eyelet Diameter 8.2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list