Skip Content
M-SPECTOR 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-SPECTOR 2

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2311-21
  • Mfr. Model # 2311-21
  • UNSPSC # 45121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Video inspection camera. Features a 3 foot long 17 mm diameter probe, 2GB SD card that records up to 90 minutes of audio/video or 7,600 photos, a USB cable, integrated microphone and speaker, 4X zoom, 4X brightness and auto-shut off. Runs off the Milwaukee M12 Li-ion rechargeable battery platform.

Technical Specs

  • Monitor Size 3.5"
  • Item Cordless Lithium-Ion Multimedia Camera Kit
  • Pixel Resolution 320 x 240
  • Shaft Dia. 0.66"
  • Power Source M 12 Redlithium Rechargeable
  • Features 2 Gb Memory Card (Included) Records 90 Minutes of Audio/Video or 7600 Photos, Usb Cable for Downloading Files to a Computer, Integrated Microphone and Speaker, Rotate Both Live and Captured Images, 4 X Zoom, 4 X Led Brightness Control, and Auto-Shut Off
  • Manufacturers Warranty Length 5 yr.
  • Shaft Length 36"
  • Camera Size 17.0 mm
  • Recording Video, Audio, Image
  • Wireless Display Yes
  • Probe Lighting System (4) Adjustable LED Lamps
  • Includes Camera Prpbe, (1) Battery Pack, 2GB Memory Card, Charger And USB Cable, Carrying Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list