Skip Content
M-3120-AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-3120-AL

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP133200-2
  • Mfr. Model # 133200-2
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 54.0 lbs

Product Details

Heavy-duty vane pump. Use with low viscosity fluids. 115 V 1/3 HP, use with underground or above ground tank sites. Comes with UL grounded hose. Overload protected motor. 15 ft. power cord. UL Listed CSA Certified.

Technical Specs

  • Type Vane
  • Application The M-3120 is the Pump of Choice for Heavy Equipment Applications
  • Flow Rate 20 gpm
  • Length 144"
  • Includes Includes M-3120 Pump, Manual Leaded Nozzle with Lockable Nozzle Holder, 3/4 X 12' UL Dispensing Hose and Weight Centering Base.
  • Item Al Heavy Duty Pump
  • For Use With Diesel Fuel, Up to 20% Biodiesel Blends Such as B 20, Gasoline, Up to 15% Alcohol Blends Such as E 15, Kerosene
  • Inlet 1"
  • Operation Remove the Nozzle From Its Holder and Insert Into The Receiving Tank of the Equipment or Vehicle.
  • Material Cast Iron
  • Outlet 1"
  • Standards UL Listed to Us and Canadian Standards
  • Max. Pressure 22 PSI
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list