Skip Content
M-3025-ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-3025-ML

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP133240-1
  • Mfr. Model # 133240-1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty vane pump. Use with low viscosity fluids. 115 V 1/3 HP, use with underground or above ground tank sites. Comes with UL grounded hose. Overload protected motor. 15 ft. power cord. UL Listed CSA Certified.

Technical Specs

  • Metered No
  • Voltage 12 VDC
  • Nozzle Type Manual
  • Inlet Size 1" MNPT
  • HP 4/10
  • Features High Flow Rate Reduces Time Spent Refueling, Great for Filling Large Capacity Tanks on Equipment Found in Construction and Agriculture Applications, Heavy-Duty 40 Amp Switch with Circuit Breaker Greatly Reduces Motor Failure, Field-Replaceable Switch and Vanes for Ease of Maintenance, Larger Rotors and Carbon Vanes Mean Less Wear and Longer Life, Includes: 1 Automatic Diesel Nozzle and 1 x 18' Static Wire Hose, for Use with Diesel Fuel (Up to 20 Biodiesel Blends Such as B20), Gasoline (up to 15 Alcohol Blends Such as E15), and Kerosene Motor Ul Listed to Us and Canadian Standards, Lockable Nozzle Cover, UL Listed and 2 yr. Warranty
  • Amps AC 35
  • Bearing Type Bushing
  • For Use With Diesel Fuel Up to 20% Biodiesel Blends Such as B20 Gasoline Up to 15% Alcohol Blends Such as E15 Kerosene
  • Includes 1" Manual Leaded Nozzle, 18' Power Cord and 1 X 12' Static Wire Hose
  • Item Heavy Duty Fuel Pumps
  • GPM 25
  • Duty Cycle 30 min. On/30 min. Off
  • Housing Material Cast Iron
  • Overall Height 14-3/8"
  • Overall Length 13-1/16"
  • Pressure Range 20 PSI
  • Overall Width 8-3/8"
  • Seal Material Buna-N
  • RPM 2000
  • Seal Type Shaft Seal
  • Self-Priming Yes
  • Standards UL Listed
  • Manufacturers Warranty Length 2 yr.
  • Outlet Size 1" FNPT
  • Bypass Valve Internal
  • Hose Length 12 ft.
  • Nozzle Material Aluminium
  • Power Cord Length 15 ft.
  • Hose Dia. 1"
  • Compatible Fluids Diesel Fuel Up to 20% Biodiesel Blends such as B20 Gasoline Up to 15% Alcohol Blends such as E15 Kerosene
  • Pump Mount Size 2"
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list