M-25 GUN 10 FT .030-.035 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M-25 GUN 10 FT .030-.035 WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW169-594
  • Mfr. Model # 169-594
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 722
  • Shipping Weight 6.16 lbs

Technical Specs

  • Item MIG Welding Gun
  • Cable Length (Meters) 3
  • Application MIG, Flux Core
  • Cable Length (Ft.) 12
  • MIG Gun Number M-25
  • Type Air Cooled
  • Rear Connection Miller(R)
  • Series M-25
  • Amps 250
  • Duty Cycle (%) 100
  • Wire Size 0.030 in. - 0.035 in.
  • Neck Tube Type Rotatable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list