Skip Content
M-240S-MU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-240S-MU

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110000-70
  • Mfr. Model # 110000-70
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Electric fluid transfer pump. 24-volt, 12 GPM manual unleaded nozzle. DC aluminum gear pump for fuel. 15 GPM and 18 GPM, UL listed, CSA certified. Includes 15 ft. battery cable, with adjustable suction pipe, and hardware.

Technical Specs

  • Item 24 V, Manual Nozzle with 3/4" x 12 ft. Hose
  • Metered No
  • Inlet Size 1"
  • Voltage 24 VDC
  • Nozzle Type Manual
  • Features Circuit Breaker Motor Protection Extends Motor Life, Light-Weight Aluminium Body Provides Corrosion Resistance and Reduces Tank Stress, Lockable Nozzle Cover Protects your Investment and Deters Theft, Designed for Permanent Mounting on Vented Storage Tanks, Includes 3/4 Manual Unleaded Nozzle, 3/4 x 12' Hose, 18' Power Cord and Adjustable Suction Pipe (15 to 40), For use with Gasoline (Up to 15 Alcohol Blends such as E15), Diesel Fuel (Up to 20 Bio-Diesel Blends such as B20) and Kerosene, UL Listed Motor and CSA Certified
  • Suction Tube Length 15" to 40" Adjustable
  • Amps AC 9
  • For Use With Diesel Fuel Up to 20% Biodiesel Blends Such as B20 Gasoline Up to 15% Alcohol Blends Such as E15 Kerosene
  • HP 1/5
  • Includes Includes 3/4" Automatic Nozzle, 3/4" X 12 ft. Hose, 15 ft. Battery Cable, with Adjustable Suction Pipe, and Hardware
  • Housing Material Aluminium
  • Duty Cycle 30 min. On/30 min. Off
  • GPM 15
  • Pressure Range 15 PSI
  • Overall Height 9"
  • Overall Length 19"
  • Overall Width 16"
  • RPM 1900
  • Seal Material Nitrile and Stainless Steel
  • Self-Priming Yes
  • Seal Type Shaft Seal
  • Manufacturers Warranty Length 2 yr.
  • Standards CSA Certified, UL
  • Outlet Size 3/4" FNPT
  • Bypass Valve Internal
  • Nozzle Material Aluminium
  • Hose Length 12 ft.
  • Power Cord Length 18 ft.
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Compatible Fluids Diesel Fuel Up to 20% Biodiesel Blends such as B20 Gasoline Up to 15% Alcohol Blends such as E15 Kerosene
  • Pump Design Rotary Gear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list