M-180S-AU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M-180S-AU

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110300-2
  • Mfr. Model # 110300-2
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 27.55 lbs

Product Details

High flow electric duty gear pump, low viscosity fluids such as gasoline, kerosene, diesel fuel, comes with statically grounded static hose, 15 foot power cord, over load protected motor.

Technical Specs

  • Item High Flow Aluminium Gear Pump with Automatic Unleaded Nozzle
  • Type Rotary Gear
  • Application Low Profile Design for Increased Visibility When Used on Mobile Tanks in Pickup Trucks
  • Flow Rate 18 gpm
  • For Use With Diesel Fuel, Up to 20% Biodiesel Blends Such as B 20, Gasoline, Up to 15% Alcohol Blends Such as E 15, Kerosene.
  • Includes Pump, 18 ft. / 5.5 m Power Cord, 12 ft. / 3.7 m Hose, Suction Pipe, and Manual Nozzle
  • Material Aluminium
  • Length 144"
  • Operation Remove the Nozzle From Its Holder and Insert Into The Receiving Tank of the Equipment or Vehicle.
  • Inlet 1"
  • Outlet 1"
  • Standards UL Listed Motor Csa Certified Flammable Liquid Dispenser
  • Max. Pressure 15 PSI
  • Diameter 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list