M-18 SC REGULAR METRIC EYENUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M-18 SC REGULAR METRIC EYENUT

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI149761
  • Mfr. Model # 149761
  • UNSPSC # 31161711
  • CATALOGUE PAGE # 1904
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Self-Coloured
  • Material Carbon Steel
  • Item Eye Nut
  • Thread Size M18 x 2.5mm
  • Dimension S 5/8"
  • Overall Height 3-7/8"
  • Dimension C 1-3/4"
  • Characteristics Regular Drop Forged Eyenuts with Metric Threads
  • Dimension A 3"
  • Thread Length 7/8"
  • Dimension D 2-3/8"
  • Dimension E 1-3/8"
  • Eye Inside Dia. 1-3/4"
  • Eye Outside Dia. 3"
  • Eye Shape Oval
  • Dimension F 1-1/8"
  • Dimension T 3-7/8"
  • Working Load Limit 3500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list