!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE NUT, OVAL, WORKING LOAD LIMIT 3500 LBS, 7/8 IN, 3 IN, 1 3/4 IN, GALVANIZED CARBON STEEL

EYE NUT, OVAL, WORKING LOAD LIMIT 3500 LBS, 7/8 IN, 3 IN, 1 3/4 IN, GALVANIZED CARBON STEEL

CHICAGO HARDWARE

EYE NUT, OVAL, WORKING LOAD LIMIT 3500 LBS, 7/8 IN, 3 IN, 1 3/4 IN, GALVANIZED CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE NUT, OVAL, WORKING LOAD LIMIT 3500 LBS, 7/8 IN, 3 IN, 1 3/4 IN, GALVANIZED CARBON STEEL

EYE NUT, OVAL, WORKING LOAD LIMIT 3500 LBS, 7/8 IN, 3 IN, 1 3/4 IN, GALVANIZED CARBON STEEL

CHICAGO HARDWARE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHI149860
  • Mfr. Model # 149860
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This eye nut is made of galvanized carbon steel and has an oval shape. It has a thread length of 7/8 inches and a thread size of M18 x 2.5 millimetres. It has a working load limit of 3,500 pounds, and its T dimension and overall height measure 3 7/8 inches. Its A dimension and eye outside diameter are three inches, and its C dimension and eye inside diameter are 1 3/4 inches. Its D dimension is 2 3/8 inches, dimension F is 1 1/8 inches, dimension E is 1 3/8 inches, and dimension S is 5/8 inches.

Technical Specs

  • Item Eye Nut
  • Material Carbon Steel
  • Thread Length 7/8"
  • Overall Height 3-7/8"
  • Finish Galvanized
  • Thread Size M18 x 2.5mm
  • Eye Shape Oval
  • Working Load Limit 3500 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list