Skip Content
M-150S-MU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-150S-MU

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110000-99
  • Mfr. Model # 110000-99
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Medium duty electric duty gear pump, low viscosity fluids such as gasoline, kerosene, diesel fuel, comes with statically grounded static hose, 15 foot power cord, over load protected motor.

Technical Specs

  • Type Standard-Duty Mobile Tanks
  • Item Pump with Manual Nozzle
  • Voltage 12 V DC
  • Agency Compliance UL listed CSA certified.
  • GPM Max. 15
  • Features Convenient Spin Collar for Easy Installation
  • Height (In.) 9
  • Fuse Amps 25 A
  • Includes 18 ft. Power Cord, 3.7 m Adjustable Suction Pipe.
  • Length (In.) 19
  • Max. Temp. (F) 125 Degrees F
  • Inlet/Outlet (In.) 1" ,3/4"
  • Width (In.) 16
  • Check Valve Viton
  • Body Material Aluminium
  • Max. Pressure (PSI) 15 PSI
  • Motor Type Electric
  • Prime in Feet 5
  • Self-Priming Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list