Skip Content
M-150 GUN 15 FT .030-.035 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

M-150 GUN 15 FT .030-.035 WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-041
  • Mfr. Model # 249-041
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 722
  • Shipping Weight 6.47 lbs

Product Details

Steel spring strain relief: protects power cable from wear and helps prevent liner from kinking. 360 Degrees rotatable gooseneck: permits trigger activation with either the finger or thumb. Heavy-duty trigger: designed to provide long life.

Technical Specs

  • Cable Length (Ft.) 15
  • Item MIG Welding Gun
  • Rear Connection Miller(R)
  • Amps 150
  • Cable Length (Meters) 4.6
  • MIG Gun Number M-150
  • Duty Cycle (%) 100
  • Application Auto Body, Fabrication, Hobby, Maintenance and Repair
  • Handle Type Single Piece Torch
  • Wire Size 0.030" - 0.035"
  • Type Air Cooled
  • Series MIGmatic M Series
  • Liner Interchangeable MonoSol
  • Rotation Deg. 360 Degrees
  • Neck Tube Type Rotatable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list