M-10 PAINTSTIK ANNEALING MARKER WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

M-10 PAINTSTIK ANNEALING MARKER WHT

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK82020
  • Mfr. Model # 82020
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2167
  • Shipping Weight 0.9 lbs

Product Details

Marks withstand annealing and heat treating operations. For welds, ingots, castings, forgings, and annealed parts. Will not come off in oil or water baths. Marks at room temperature.

Technical Specs

  • Colour White
  • Features Ideal for Annealing and Heat-Treating Operations
  • Tip Size 11/16"
  • Temp. Range 1800 Degrees F (982 Degrees C)
  • Tip Style Round
  • Item M-10 Paintstik Annealing Marker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list