Skip Content
Low Deck Shelf Truck,1200 lb.,Steel,38in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Low Deck Shelf Truck,1200 lb.,Steel,38in

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y168
  • Mfr. Model # 49Y168
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 14
  • Includes Tubular Offset Handle
  • Item Low Deck Shelf Truck
  • Material Steel
  • Number of Shelves 2
  • Overall Width 24-1/4"
  • Load Capacity 1,200 lbs.
  • Overall Length 38"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Capacity per Shelf 600 lbs.
  • Caster Width 1-1/4"
  • Shelf Length 36"
  • Distance Between Shelves 16-3/4"
  • Top Shelf Height 37-1/2"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Lip Height 1-1/2"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list