Ladder Cart,500 lbs.,31-1/2"x27"x42" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ladder Cart,500 lbs.,31-1/2"x27"x42"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T57
  • Mfr. Model # 9T57
  • UNSPSC # 56111907
  • CATALOGUE PAGE # 1916
  • Shipping Weight 60.0 lbs

Product Details

Ladder cart. Increased functionality in a smaller footprint. Provides greater mobility, enhanced access, safe ladder handling, and minimal storage requirements.

Technical Specs

  • Load Capacity 500 lbs.
  • Item Ladder Cart
  • Overall Length 31-1/2"
  • Overall Width 27-3/8"
  • Caster Dia. 5"
  • Colour Black
  • Finish Powder Coated
  • Material Structural Foam
  • Handle Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list