Skip Content
LW PRF 48X15X84 5L HVY AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LW PRF 48X15X84 5L HVY AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAH7-4815A5W
  • Mfr. Model # ZAH7-4815A5W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 84"
  • Depth 15"
  • Finish Electro-Coating
  • Includes (2) Posts, (10) Beams
  • Item Add-On Unit
  • Material Steel
  • Width 48"
  • Number of Shelves 5
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list