Skip Content
LW PRF 48X15X84 5L HVY AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LW PRF 48X15X84 5L HVY AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAH7-4815A5D
  • Mfr. Model # ZAH7-4815A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Depth 15"
  • Finish Electro-Coating
  • Height 84"
  • Colour Medium Gray
  • Includes (2) Posts, (10) Beams
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 5
  • Width 48"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 750 lbs.
  • Beam Capacity 750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list