Skip Content
LW PRF 42X15X84 5L HVY ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LW PRF 42X15X84 5L HVY ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAH7-4215S5D
  • Mfr. Model # ZAH7-4215S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 15"
  • Height 84"
  • Includes (4) Posts, (10) Beams
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 5
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 800 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 800 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List