Skip Content
LW PRF 42X12X84 5L HVY ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LW PRF 42X12X84 5L HVY ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAH7-4212S5D
  • Mfr. Model # ZAH7-4212S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 12"
  • Height 84"
  • Includes (4) Posts, (10) Beams
  • Material Steel
  • Item Starter Unit
  • Number of Shelves 5
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 800 lb.
  • Shelf Style Single Straight
  • Beam Capacity 800 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list