Skip Content
LW PRF 36X18X84 5L HVY AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LW PRF 36X18X84 5L HVY AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAH7-3618A5D
  • Mfr. Model # ZAH7-3618A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 18"
  • Height 84"
  • Includes (2) Posts, (10) Beams
  • Item Add-On Unit
  • Material Steel
  • Width 36"
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 850 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 850 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list