Skip Content
LVRD PANEL FLOOR RACK SINGLE SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LVRD PANEL FLOOR RACK SINGLE SIDED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30652
  • Mfr. Model # 30652
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 120.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Lean panel. Load capacity is 500 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30210, 30220, 30224, 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 30320
  • Includes Floor Rack, (6) Panels, Assembly Hardware
  • Material 16 ga. Steel
  • Item Lean Panel
  • Number of Sides 1
  • Load Capacity 500 lbs.
  • Overall Height 75-1/8"
  • Overall Depth 17"
  • Overall Width 35-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list