Skip Content
LVRD PANEL FLOOR RACK DOUBLE SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LVRD PANEL FLOOR RACK DOUBLE SIDED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30654
  • Mfr. Model # 30654
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 200.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Lean Panel. Load capacity is 1,000 lbs.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • For Use With Mfr. No. 30210, 30220, 30224, 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 30320
  • Includes Floor Rack, (12) Panels, Assembly Hardware
  • Material 16 ga. Steel
  • Item Lean Panel
  • Number of Sides 2
  • Overall Depth 32"
  • Load Capacity 1,000 lbs.
  • Overall Height 75-1/8"
  • Overall Width 35-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list