Skip Content
LVRD FLOOR RK SGL-SD W/ NO 30250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LVRD FLOOR RK SGL-SD W/ NO 30250

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30650GY250SC
  • Mfr. Model # 30650GY250SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 115.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered Rack with bins. Load capacity is 250 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30250
  • Includes Louvered Rack, (12) 14-3/4" x 16-1/2" x 7" Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 1
  • Item Louvered Rack with Bins
  • Overall Depth 13-1/2"
  • Load Capacity 500 lbs.
  • Bin Type Stack and Hang
  • Overall Height 40"
  • Overall Width 52-5/8"
  • Total Number of Bins 12
  • Bin Color Clear
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 16-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List