LVRD FLOOR RK SGL-SD W/ NO 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LVRD FLOOR RK SGL-SD W/ NO 30240

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30650GY240R
  • Mfr. Model # 30650GY240R
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 115.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered rack with bins. Load capacity is 250 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Item Louvered Rack with Bins
  • For Use With Mfr. No. 30240
  • Includes Louvered Rack, (24) 14-3/4" x 8-1/4" x 7" Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 1
  • Overall Depth 13-1/2"
  • Load Capacity 500 lbs.
  • Overall Height 40"
  • Overall Width 52-5/8"
  • Total Number of Bins 24
  • Bin Color Red
  • Bin Depth 14-3/4"
  • Bin Width 8-1/4"
  • Bin Height 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list