LVRD FLOOR RK DBL-SD W/ NO 30250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LVRD FLOOR RK DBL-SD W/ NO 30250

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30606GY250R
  • Mfr. Model # 30606GY250R
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 165.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered rack with bins. Load capacity is 750 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30250
  • Includes Louvered Rack, (24) 14-3/4" x 16-1/2" x 7" Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 2
  • Item Louvered Rack with Bins
  • Overall Depth 27"
  • Total Number of Bins 24
  • Load Capacity 1,000 lbs.
  • Overall Height 40"
  • Bin Color Red
  • Overall Width 52-5/8"
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list