Skip Content
LVRD FLOOR RK DBL-SD W/ NO 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LVRD FLOOR RK DBL-SD W/ NO 30240

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30606GY240R
  • Mfr. Model # 30606GY240R
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 165.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered Rack with bins. Load capacity is 750 lbs.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • For Use With Mfr. No. 30240
  • Item Louvered Rack with Bins
  • Includes Louvered Rack, (48) 14-3/4" x 8-1/4" x 7" Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 2
  • Bin Type Stack and Hang
  • Overall Depth 27"
  • Load Capacity 1,000 lbs.
  • Total Number of Bins 48
  • Overall Height 40"
  • Overall Width 52-5/8"
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Color Red
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list