Skip Content
LVRD FLOOR RK 2-SD W/ 30240/30250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LVRD FLOOR RK 2-SD W/ 30240/30250

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30606GYASSTSC
  • Mfr. Model # 30606GYASSTSC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 165.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered rack with bins. Load capacity is 750 lbs.

Technical Specs

  • Colour Gray
  • Includes Louvered Rack, (36) 14-3/4" x 16-1/2", 8-1/4" x 7" Bins
  • Finish Powder Coat
  • For Use With Mfr. No. 30240, 30250
  • Item Louvered Rack with Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 2
  • Overall Depth 27"
  • Bin Type Stack and Hang
  • Load Capacity 1,000 lbs.
  • Overall Height 40"
  • Overall Width 52-5/8"
  • Total Number of Bins 36
  • Bin Color Clear
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 16-1/2", 8-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List