Skip Content
LVRD FLOOR RK 1-SD W/ 30240/30250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LVRD FLOOR RK 1-SD W/ 30240/30250

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30650GYASSTSC
  • Mfr. Model # 30650GYASSTSC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 115.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered rack with bins. Load capacity is 250 lbs.

Technical Specs

  • For Use With Mfr. No. 30240, 30250
  • Finish Powder Coat
  • Colour Gray
  • Includes Louvered Rack, (18) 14-3/4" x 16-1/2", 8-1/4" x 7" Bins
  • Item Louvered Rack with Bins
  • Material Steel Rack, Industrial-Grade Polymer Bin
  • Number of Sides 1
  • Overall Depth 13-1/2"
  • Overall Height 40"
  • Bin Type Stack and Hang
  • Load Capacity 500 lbs.
  • Total Number of Bins 18
  • Overall Width 52-5/8"
  • Bin Color Clear
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 16-1/2", 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list