Skip Content
Discontinued with Replacement
LUNAR FIBERGLASS EXTENSION 24FT IAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUNAR FIBERGLASS EXTENSION 24FT IAA

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL15645-181
  • Mfr. Model # 15645-181
  • UNSPSC # 30191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.5 lbs
Suggested Replacement Product
24FT LADDER

Price: NA

Product Details

Meets or exceeds CSA Grade 1AA and ANSI Type 1AA, 375 lb load rating. Litewave Technoloy Reduces ladder weight up to 25 percent over ordinary extension ladders. Non-conductive fiberglass resin for industrial and electrical applications. Built-in Bubble Level to assist stability and safety.

Technical Specs

  • Item Lunar Fiberglass Extension Ladder
  • Load Capacity 375 lbs.
  • ANSI Type 1AA
  • Material Fiberglass
  • Series Lunar
  • Shoe Design Aluminum Spur Foot & Rubber Pad
  • Rail Type Fiberglass
  • Ladder Height 24 ft.
  • Adjustable Increments 14"
  • Bottom Width 17-1/2"
  • Extended Ladder Height 21 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List