Skip Content
LUMINAIRE DISCONNECT 3 WIRE STNDRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUMINAIRE DISCONNECT 3 WIRE STNDRD

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-103X
  • Mfr. Model # 30-103X
  • UNSPSC # 39121447
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Colour Orange
  • Application New Installation or Retrofit
  • Item Ballast Disconnect
  • Max. Temp. 221 Degrees F
  • Number of Ports 3
  • Max. Voltage 600V
  • Wire Size 18 - 12 AWG
  • Male/Female Male/Female
  • Overall Length 1.40"
  • Insulation Type Nylon
  • Standards UL 2459, CSA 182.3
  • Connection Material Copper Alloy
  • Connection Type Push-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list