Skip Content
LUMINAIRE DISCONNECT 3 WIRE STD JAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUMINAIRE DISCONNECT 3 WIRE STD JAR

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-353XJ
  • Mfr. Model # 30-353XJ
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Colour Orange
  • Application New Installation or Retrofit
  • Item Ballast Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Wire Size 18 - 12 AWG
  • Number of Ports 3
  • Male/Female 3 Male/3 Female
  • Overall Length 1.50"
  • Insulation Type Polycarbonate
  • Connection Material Tin-Plated Brass
  • Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4)
  • Connection Type Push-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list