LUMINAIRE DISCONNECT 2 WIRE STNDRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUMINAIRE DISCONNECT 2 WIRE STNDRD

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-372
  • Mfr. Model # 30-372
  • UNSPSC # 39121447
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.35 lbs

Product Details

Male/Female Ballast Disconnect, Insulation Type Nylon, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Connection Type Push-In, Features 2-Port

Technical Specs

  • Item 2 Port
  • Colour Orange
  • Application New Installation or Retrofit
  • Max. Temp. 221 Degrees F
  • Number of Ports 2
  • Max. Voltage 600V
  • Wire Size 18 - 12 AWG
  • Insulation Type Nylon
  • Male/Female Male/Female
  • Standards UL 2459, CSA 182.3
  • Overall Length 1.40"
  • Connection Material Copper Alloy
  • Connection Type Push-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list