LUMINAIRE DISCONNECT 2 WIRE STNDRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUMINAIRE DISCONNECT 2 WIRE STNDRD

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-102
  • Mfr. Model # 30-102
  • UNSPSC # 39121447
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.95 lbs

Technical Specs

  • Item Ballast Disconnect
  • Application New Installation or Retrofit
  • Max. Voltage 600V
  • Colour Orange
  • Max. Temp. 221 Degrees F
  • Number of Ports 2
  • Wire Size 18 - 12 AWG
  • Insulation Type Nylon
  • Male/Female Male/Female
  • Overall Length 1.40"
  • Standards UL2459, CSA- C22.2 NO. 2459-08
  • Connection Material Copper Alloy
  • Connection Type Push-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list