Skip Content
LUMINAIRE DISCN 18AWG SLD 2500/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUMINAIRE DISCN 18AWG SLD 2500/BX

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-682
  • Mfr. Model # 30-682
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Technical Specs

  • Item Ballast Disconnect
  • Application Retrofit
  • Colour Orange
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Number of Ports 2
  • Wire Size 18 AWG
  • Male/Female Male/Female
  • Overall Length 1.55"
  • Standards UL 2459, CSA 182.3
  • Connection Material Copper Alloy
  • Connection Type Push-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list