Skip Content
LUGS ONE HOLE 250MM YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUGS ONE HOLE 250MM YELLOW

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM31049
  • Mfr. Model # 31049
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Code Yellow
  • Item Copper 1-Hole L-Barrel Lug
  • Die Code -
  • Standards -
  • Connector Type Straight Barrel
  • Material Copper
  • Length 3.38"
  • Width 1.13"
  • Plate Material Tin
  • Barrel Length Long
  • Stud Size 1/2"
  • Peep Hole No
  • Hole Center to End 0.531"
  • Tongue Style Standard
  • Cable Size 250 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list