Discontinued with Replacement
LUGGAGE 30IN W/ETS GRY/OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUGGAGE 30IN W/ETS GRY/OR

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL30GRYORG
  • Mfr. Model # LG-EL30GRYORG
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.4 lbs
Suggested Replacement Product
LUGGAGE 30IN W/TRAVEL SYSTEM BLACK

Your Price: NA

Technical Specs

  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Colour Gray Orange Trim
  • Item Luggage
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Depth 12-9/16"
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Length 28-1/2"
  • Overall Width 19-3/4"
  • Weight 23.4 lbs.
  • Inside Width 16-63/64"
  • Mfr. Series Vacationer
  • Inside Length 25-27/32"
  • Inside Depth 10-15/16"
  • Volume Capacity 2.78 cu. ft.
  • Bottom Depth 10-15/16"
  • Lid Depth 1-1/2"
  • Standards EL30
  • Load Capacity 1500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list