Skip Content
LUGGAGE 27IN W/ETS PLUM/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUGGAGE 27IN W/ETS PLUM/BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL27PLUBLK
  • Mfr. Model # LG-EL27PLUBLK
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.34 lbs

Technical Specs

  • Colour Plum Black Trim
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Item Luggage
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Depth 10-13/16"
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Length 24-19/32"
  • Overall Width 16-27/32"
  • Weight 19.3 lbs.
  • Inside Width 14-5/32"
  • Inside Length 22-3/64"
  • Mfr. Series Weekender
  • Volume Capacity 1.66 cu. ft.
  • Inside Depth 9-11/64"
  • Bottom Depth 9-11/64"
  • Lid Depth 1-1/2"
  • Load Capacity 1500 lbs.
  • Standards EL27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list