Discontinued with Replacement
LUGGAGE 27IN W/ETS GRY/OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUGGAGE 27IN W/ETS GRY/OR

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL27GRYORG
  • Mfr. Model # LG-EL27GRYORG
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.34 lbs
Suggested Replacement Product
LUGGAGE 27IN W/TRAVEL SYSTEM BLACK

Your Price: NA

Technical Specs

  • Colour Gray Orange Trim
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Depth 10-13/16"
  • Item Luggage
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Length 24-19/32"
  • Weight 19.3 lbs.
  • Overall Width 16-27/32"
  • Inside Width 14-5/32"
  • Inside Length 22-3/64"
  • Mfr. Series Weekender
  • Inside Depth 9-11/64"
  • Volume Capacity 1.66 cu. ft.
  • Lid Depth 1-1/2"
  • Bottom Depth 9-11/64"
  • Load Capacity 1500 lbs.
  • Standards EL27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list