Skip Content
LUGGAGE 27IN W/ETS GRY/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUGGAGE 27IN W/ETS GRY/BL

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL27GRYBLU
  • Mfr. Model # LG-EL27GRYBLU
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.34 lbs

Technical Specs

  • Colour Gray Blue Trim
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Item Luggage
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Depth 10-13/16"
  • Overall Length 24-19/32"
  • Inside Length 22-3/64"
  • Weight 19.3 lbs.
  • Mfr. Series Weekender
  • Overall Width 16-27/32"
  • Inside Width 14-5/32"
  • Inside Depth 9-11/64"
  • Lid Depth 1-1/2"
  • Volume Capacity 1.66 cu. ft.
  • Bottom Depth 9-11/64"
  • Load Capacity 1500 lbs.
  • Standards EL27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list